radiant - RT2-W - 0-600W 120V radiant® 4-Button Digital Timer, White

CAD$ 38.77 CAD$ 29.98

Product code: PASRT2W

Manufacturer: Legrand

Brand: radiant

Part Number: RT2-W

  In Stock in Gescan

Details

The radiant™ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This timer controls most types of lighting and features 4-button preset countdown delays in 60-, 40-, 20- and 10-minute intervals with visual indication, turning loads off when no longer needed. Features: - Part of the all-new radiant™ collection. - Manual ON/OFF - Four preset countdown times of 60, 40, 20, 10 minutes. - Visual LED indicator of preset will move to next lowest indicator as the timer counts down. - Pressing ON will start countdown from last chosen preset. - Locator light for greater visibility in darkened rooms. - Load: Incandescent, fluorescent, compact fluorescent (CFL), magnetic low-voltage (MLV) and electronic low-voltage (ELV), 1/6 hp. - Sleek, ergonomic radiant design. - 5-Year Warranty - cUL listed

UPC 785007034370
Color White
Certifications cUL listed
Warranty 5-Year Warranty
Height 3.281"
Width 1.69"
Voltage 120
Specification  Detailed Specifications