radiant - TM870-LA - 15Amp 120/277VAC 1-Pole radiant® Decorator Switch, Light Almond

CAD$3.57

Product code: PASTM870LA

Manufacturer: Legrand

Brand: radiant

Part Number: TM870-LA

  In Stock in Gescan

Details

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.

radiant® Screwless Wall Plate not included.

FEATURES AND BENEFITS:

• Smooth paddle action.
• High-impact resistant thermoplastic construction.
• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.
• Push wire #14 AWG.
• Narrow back body leaves more room for wires in the box.
• Extra-long, through-body strap eliminates floating installations and imperfect applications.
• Easy-access green hex head ground screw.
• Tri-drive ground, terminal and mounting screws.
• ON/OFF swtiches conform to NEC® 430-104 requirements for kitchen and disposal units

UPC 785007245394
Color Light Almond
UNSPSC 39121704
Special Features Self-Grounding
Certifications CSA Standard, UL Standard
Material Thermoplastic
Height 4.19 in
Width 1.43 in
Voltage 120
Amperage 15
Poles 1
Specification  Detailed Specifications