radiant - TM873-LA - 15Amp 120/277VAC 3-Way radiant® Decorator Switch, Light Almond

CAD$6.02

Product code: PASTM873LA

Manufacturer: Legrand

Brand: radiant

Part Number: TM873-LA

  In Stock in Gescan

Details

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.

radiant® Screwless Wall Plate not included.

FEATURES AND BENEFITS:

• Smooth paddle action.
• High-impact resistant thermoplastic construction.
• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.
• Push wire #14 AWG.
• Narrow back body leaves more room for wires in the box.
• Extra-long, through-body strap eliminates floating installations and imperfect applications.
• Easy-access green hex head ground screw.
• Tri-drive ground, terminal and mounting screws.
• ON/OFF swtiches conform to NEC® 430-104 requirements for kitchen and disposal units

UPC 785007245455
Color Light Almond
UNSPSC 39121704
Special Features Grounding
Certifications CSA Standard, UL Standard
Material Thermoplastic
Height 4.19 in
Width 1.43 in
Voltage 120
Amperage 15
Poles 3
Specification  Detailed Specifications