WattStopper - CS-50-W - 120V CS-50 Passive Infrared (PIR) Vacancy Sensor, White

CAD$43.72

Product code: WATCS50W

Manufacturer: Legrand

Brand: WattStopper

Part Number: CS-50-W

  In Stock in Gescan

Details

The CS-50 Passive Infrared (PIR) Vacancy Sensor provides automatic shutoff for single-pole lighting control applications in the home. It is engineered to comply with California’s Title 24-2013 residential energy code.

FEATURES AND BENEFITS:

- Automatic-off control
- Two-wire sensor; no neutral connection
- LED status indicator
- Adjustable time delay
- Compliant with California Title 24-2008

UPC 754182926923
Color White
UNSPSC 39122236
Special Features • Replaces single-pole switches <br>• Adjustable time delay, 30 seconds to 30 minutes<br>• If enabled, status indicator blinks when motion is detected<br>• Low-profile styling<br>• Operates most common types of lighting or fan motors<br>• Relay-ba
Certifications C UL Listed
Application(how its used) Bedroom, Family/Living Room
Diameter 1.77 in
Length 2.67 in
Width 1.73 in
Voltage 120
Specification  Detailed Specifications