WattStopper - PW-100-LA - 120V/277V PW-100 Passive Infrared (PIR) Wall Switch Sensor, Light Almond
Details
The PW-100 passive infrared (PIR) wall switch sensor turns lights ON and OFF based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.
FEATURES AND BENEFITS:
- Product Environmental Profile
- High sensitivity and dense coverage for exceptional performance
- Color-matched lens and low profile for appealing design
- Selectable operation, walk-through, test and presentation modes for increased energy savings and convenience
- Part of a comprehensive line of PIR, Ultrasonic and Dual Technology wall switch sensors
UPC | 754182919291 |
---|---|
UNSPSC | 39122236 |
Special Features | Passive Infrared |
Certifications | UL and cUL listed |
Application(how its used) | Common applications include small office, small conference room and lunch/break rooms. |
Diameter | 1.83 in |
Height | 2.73" |
Length | 2.73 in |
Width | 1.76" |
Voltage | 120 | Specification | Detailed Specifications |