Lutron - CTCL-153P-WH - 120V 1-Pole/3-Way 150W CFL/LED 600W Incandescent/ Halogen Skylark Contour C•L Dimmer (Clamshell Packaging), White

Call for Price

Product code: LUTCTCL153PHWHC

Manufacturer: Lutron

Part Number: CTCL-153P-WH

  In Stock in Gescan

Details

Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.

C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.

UPC 027557002967
Color White
Certifications UL Listed
Application(how its used) For controlling a broad range of dimmable CFLs and LEDs
Material Plastic Mold
Height 4.690"
Width 0.300"
Wattage 600
Voltage 120
Poles 1
Specification  Detailed Specifications