Lutron - DV-600PH-WH-CSA - 600W 120V 1-Pole Diva Incandescent Preset Dimmer with Nightlight (Clamshell Packaging), White

Call for Price

Product code: LUTDV600PHWHCSA

Manufacturer: Lutron

Part Number: DV-600PH-WH-CSA

  In Stock in Gescan

Details

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

UPC 27557748490
Color White
Special Features Large paddle switch and small slide dimmer
Certifications UL Listed and CSA approved
Application(how its used) For residential and commercial Applications
Width 1.30"
Wattage 600
Voltage 120
Poles 1
Specification  Detailed Specifications