Lutron - DVCL-153PH-WHC - Dimmer designer opening single pole 3-way 150W 120V white

Call for Price

Product code: LUTDVCL153PHWHC

Manufacturer: Lutron

Part Number: DVCL-153PH-WHC

 In Stock

Details

Dimmer for CFL, LED, Halogen, and Incandescent dimmable bulbs. FEATURES: • Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening • HED™ Technology: Advanced Lutron dimming circuitry designed for compatibility with most high efficacy light bulbs • ULR Listed to control: — Dimmable compact fl uorescent (CFL) with integrated ballast — Dimmable LED with integrated driver — Halogen — Incandescent • Low-end adjustment to accommodate a wide range of bulbs • 100% factory tested
UPC 27557003391
Color White
Certifications C UL Listed
Application(how its used) Residential, Commercial
Warranty 1 Year
Material Plastic
Wattage 600
Voltage 120
Specification  Detailed Specifications