Lutron - DVSTV-WH - 0-10V 1-Pole/3-Way Diva Fluorescent Dimmer, White

Call for Price

Product code: LUTDVSTVWH

Manufacturer: Lutron

Part Number: DVSTV-WH

  In Stock in Gescan

Details

The 0-10 volt low-voltage lighting control provides dimming control for 0-10 volt compatible LED drivers, fluorescent ballast and HID ballast. Features: • Large paddle switch with a captive linear-slide control for a standard designer-opening wallplate • 0–10 V control link controls third party fixtures • Wires as single pole or 3-way,120–277 V~ switch • Patented switching technology extends product lifetime • Coordinating Claro® and Satin Colors® wallplates (available separately) • High-end and low-end trim user adjustable for optimal performance

UPC 784276099622
Color White
Certifications UL Listed
Height 4.7"
Width 2.94"
Poles 1
Specification  Detailed Specifications