Lutron - MA-PRO-WH - 1-Pole/3-Way/Multi-Location Maestro C•L Pro Dimmer, White

CAD$99.70

Product code: LUTMAPROWH

Manufacturer: Lutron

Part Number: MA-PRO-WH

  In Stock in Gescan

Details

Phase-selectable dimmer for LED, ELV, MLV and Incandescent lamp loads.

FEATURES:

- Large tapswitch with a rocker-style dimmer for a standard designer wallplate opening

- Advanced dimming technology designed for compatibility with a broader range of high-efficacy bulbs

- UL Listed to control: Dimmable LED with integrated driver, Electronic Low-Voltage (ELV),Magnetic Low-Voltage (MLV), Dimmable Compact Fluorescent Lamps (CFLs) with integrated ballast, Incandescent and Halogen, Philips Advance Mark 10® ballasts, Hi-lume 1% 2-Wire (LTE) LED Driver

- Low-end adjustment to accommodate a wide range of bulbs

- Can be used in single-pole or in multi-location (using MA-R) applications

- Coordinating Claro and Stainless Steel wallplates available separately

- 100% factory-tested

UPC 784276261760
Color White
Specification  Detailed Specifications