Lutron - MS-OPS2H-WH-C - 2Amp 120V 1-Pole Maestro Passive Infrared Occupancy/Vacancy Sensor Switch (Clamshell Packaging for Canada), White

Call for Price

Product code: LUTMSOPS2HWHC

Manufacturer: Lutron

Part Number: MS-OPS2H-WH-C

  In Stock in Gescan

Details

The Lutron Maestro Occupancy sensing switch combines a Maestro switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.

UPC 027557983211
Color White
Application(how its used) Residential, Commercial
Material Plastic Mold
Height 4.685 in
Width 2.953 in
Voltage 120
Amperage 2
Poles 1
Specification  Detailed Specifications