Lutron - MS-OPS5MH-WH - 5Amp Lighting / 3Amp Fan 120V 1-Pole/Multi-Location Maestro Passive Infrared Occupancy/Vacancy Sensor Switch (Clamshell Packaging), White

Call for Price

Product code: LUTMSOPS5MWH

Manufacturer: Lutron

Part Number: MS-OPS5MH-WH

  Limited quantity: 40 In Stock

Details

The Lutron Maestro Occupancy sensing switch combines a Maestro switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.

UPC 027557983884
Color White
Certifications UL Listed
Application(how its used) Residential, Commercial
Warranty 1 Year
Material Plastic
Height 4.69 in
Width 2.94 in
Wattage 600
Voltage 120
Amperage 5
Poles 1
Specification  Detailed Specifications