Lutron - MSCL-OP153M-WH - 600W 1-Pole Maestro® Occupancy Sensor C•L Dimmer, White

Call for Price

Product code: LUTMSCLOP153MWH

Manufacturer: Lutron

Part Number: MSCL-OP153M-WH

  In Stock in Gescan

Details

Maestro occupancy C.L passive infrared occupancy/vacancy sensor that automatically controls the lights in an area in white

UPC 784276054843
Color White
Certifications UL US Listed
Application(how its used) Lighting Control
Material Plastic
Height 4.69 in
Width 2.94 in
Wattage 600
Voltage 120
Specification  Detailed Specifications