Lutron - P-BDGPRO-PKG1W - Caseta Wireless Smart Bridge PRO Kit

Call for Price

Product code: LUTPBDGPROPKG1WC

Manufacturer: Lutron

Part Number: P-BDGPRO-PKG1W

  In Stock in Gescan

Details

Peace of mind. Comfort. Convenience. Caséta Wireless provides all of these, at the touch of a button. Whether you want your lights on, off, or somewhere in between, your shades raised or lowered, or your temperature set back a few degrees, you can count on Caséta Wireless to deliver what you need. Caséta Wireless also uses Lutron’s Clear Connect® wireless technology, for reliable operation. Once you try Caséta Wireless, you’ll wonder how you ever lived without it. The Caseta® Wireless Smart Bridge PRO Kit includes: - 1 Smart Bridge PRO - 1 In-wall Light Dimmer - 1 Pico Remote - 1 Wallplate
UPC 784276152952
Color White
Height 6"
Length 2"
Width 5.94"
Wattage 150
Specification  Detailed Specifications