Lutron - P-PKG1P-WH-C - 120V Caseta Plug-In Lamp Dimmer with Pico Remote Kit, White

Call for Price

Product code: LUTPPKG1PWHC

Manufacturer: Lutron

Part Number: P-PKG1P-WH-C

  In Stock in Gescan

Details

Control your lights from anywhere in the house with the Luton Caseta wireless plug dimmer kit. It includes a Pico remote control and 1 plug-in dimmer. It can also be used with the Lutron Smart Bridge (sold separately) to gain wireless control from anywhere via your smartphone, tablet, or Apple Watch. Features: - Includes 1 plug-in dimmer and 1 Pico remote control - Use the Pico remote to control your lights from anywhere in the house - Plugs into a standard wall outlet for use with up to 2 lamps - Can be used with dimmable LEDs up to 150 watts, or incandescent or halogen bulbs up to 600 watts - Add the Lutron Smart Bridge (sold separately) and free app to control your lights from a smartphone , tablet, or Apple Watch from anywhere in the world

UPC 784276072304
Color White
Special Features Energy Saver
Certifications UL CSA certified
Application(how its used) Works with dimmable LEDs and CFLs, as well as incandescent and halogen bulbs
Warranty 1 Year Limited
Material Plastic Mold
Height 6.75"
Width 5.94"
Wattage 100
Voltage 120
Specification  Detailed Specifications