Lutron - P-PKG1W-WH-C - 120V 150W Caseta In-Wall Dimmer with Pico Remote Kit, White

Call for Price

Product code: LUTPPKG1WWHC

Manufacturer: Lutron

Part Number: P-PKG1W-WH-C

  In Stock in Gescan

Details

Control your lights from anywhere in the house with the Luton Caseta® wireless wall dimmer kit. It includes a Pico remote control and 1 in-wall dimmer. It can also be used with the Lutron Smart Bridge (sold separately) to gain wireless control from anywhere via your smartphone, tablet, or Apple Watch. Features: - Includes 1 in-wall dimmer, 1 Pico remote, and 1 wallplate - Use the Pico remote to control your lights from anywhere in the house - Replaces a standard switch in just 15 minutes using existing wires - Can be used with dimmable LEDs up to 150 watts, or incandescent or halogen bulbs up to 600 watts - Add the Lutron Smart Bridge (sold separately) and free app to control your lights from a smartphone , tablet, or Apple Watch from anywhere in the world

UPC 784276072298
Color White
Certifications CSA certified
Application(how its used) Residential, Commercial
Warranty 1 Year Limited
Height 6.75"
Width 5.94"
Wattage 150
Voltage 120
Specification  Detailed Specifications