Lutron - PJ2-2B-GWH-L01 - 2 Button LUTRON® Pico Wireless Pico On/Off Remote Control, White

Call for Price

Product code: LUTPJ22BGWHL01

Manufacturer: Lutron

Part Number: PJ2-2B-GWH-L01

  In Stock in Gescan

Details

The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. Thisbattery-operated control requires no external power or communication wiring. Features: • Provides control for: Maestro Wireless controls, PowPak Modules, GRAFIK Eye • QS Wireless, RadioRA 2, HomeWorks QS wireless, Caseta Wireless dimmers • Control available in a variety of button marking options • Battery-Powered, Requires No Wiring • 3 year battery life (one CR2032 battery included) • Can provide control of blinds, curtains or lighting devices within a 30 ft (9 m) range • Wallplate not included Specifications: •Type: 2-Button •Engraving Type: Light Icon •Finish: Gloss Finish •Color: White

UPC 784276067287
Color White
Special Features 2 Button
Certifications UL US Listed
Application(how its used) Residential, Commercial
Material Plastic
Voltage 3
Poles 1
Specification  Detailed Specifications