Lutron - PJ2-3BRL-GWH-L01 - 3 Button LUTRON® Pico Wireless Remote Control, White

Call for Price

Product code: LUTPJ23BRLGWHL01

Manufacturer: Lutron

Part Number: PJ2-3BRL-GWH-L01

  In Stock in Gescan

Details

The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring. Features: • Provides control for the following: – Maestro WirelessR controls – PowPakR Modules – SivoiaR QS wireless systems – SerenaR RF remote control shades – Energi Savr NodeT and QuantumR systems, through the use of a QS sensor module (QSM) – GRAFIK EyeR QS wireless systems – RadioRAR 2 systems – HomeWorksR QS wireless systems • Control available in a variety of button marking options. • Easy reconfiguration for use as: – Handheld remote – Wall-mount control (with or without faceplate; faceplate adapter kit sold separately) – Car visor control (car visor clip sold separately) – A table top control (table top pedestal sold separately). • Battery-powered. Requires no wiring. • 10 year battery life (one CR2032 battery included). • Can provide control of blinds, curtains or lighting devices within a 30 ft (9 m) range.

UPC 784276067782
Color White
Special Features 3 Buttons
Certifications UL US Listed
Application(how its used) Residential, Commercial
Material Plastic
Specification  Detailed Specifications