Lutron - RRD-6NA-WH - 600W 600VA 120V RadioRA 2 Maestro Incandescent/Halogen/MLV Neutral Wire Adaptive Dimmer, White

Call for Price

Product code: LUTRRD6NAWH

Manufacturer: Lutron

Part Number: RRD-6NA-WH

  In Stock in Gescan

Details

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.

RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.

UPC 027557212809
Color White
Certifications UL Listed and CSA approved
Application(how its used) UL US Listed
Material Plastic Mold
Wattage 600
Voltage 120
Poles 1
Specification  Detailed Specifications