Lutron - SCL-153PH-WH-C - 150W Single Pole/3-Way LUTRON® Skylark CFL/LED Dimmer, White

Call for Price

Product code: LUTSCL153PHWHC

Manufacturer: Lutron

Part Number: SCL-153PH-WH-C

  In Stock in Gescan

Details

Skylark C.L Dimmer for CFL, LED, halogen, and incandescent dimmable bulbs, uses HED Technology, clamshell packaging in white, for Canada

UPC 784276009003
Color White
Certifications CSA 22.2 #188 Certified
Application(how its used) Lighting Control
Length 4.69 in
Width 2.94 in
Wattage 600
Voltage 120
Specification  Detailed Specifications