Molex - 103000A01F030 - 3' 13Amp 600V 3P Woodhead / Molex Brad® Mini-Change® STOOW A-Size Single-Ended Cordset, Yellow

CAD$23.25

Product code: DWH103000A01F030

Manufacturer: Molex

Part Number: 103000A01F030

 Available from Manufacturer

Details

Mini-Change® A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 0.91m (3.0') Length

UPC 786788429959
Color Yellow
UNSPSC 31163101
Certifications CSA and RoHS certified, UL listed
Material Copper Alloy
Length 3'
Voltage 600
Amperage 13
Poles 3
Specification  Detailed Specifications