Molex - 103000A01F060 - 6' 600V 13Amp Brad® Mini-Change® Single End Cordset Straight Female Mini Single Keyway, Yellow
Details
Mini-Change® A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 1.83m (6.0') Length
UPC | 786788375881 |
---|---|
Color | Yellow |
UNSPSC | 31163101 |
Certifications | CSA and RoHS certified, UL listed |
Material | Epoxy Coated Zinc Nut, PVC Body |
Length | 6' |
Voltage | 600 |
Amperage | 13 |
Poles | 3 | Specification | Detailed Specifications |