Molex - 103000A01F200 - 3 Pole 20' Brad® Mini-Change® A-Size Single Ended Female Cordset, Yellow

CAD$46.62

Product code: DWH10300A01F200

Manufacturer: Molex

Part Number: 103000A01F200

 Available from Manufacturer

Details

Mini-Change® A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 6.10m (20.0') Length

UPC 786788427672
Color Yellow
UNSPSC 31163101
Certifications CSA and RoHS certified, UL listed
Material Cable Jacket: PVC; Connector Body: PVC; Contact: Copper Alloy; Coupling Nut: Black Epoxy Coated Zinc; Plating Mating: Gold
Length 20'
Voltage 600
Amperage 13
Poles 3
Specification  Detailed Specifications