Molex - 103000A01F300 - 30' 600V 13Amp Brad® Mini-Change® A-Size Single-Ended Female Cordset, Yellow
Details
Product Description Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Mini; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 30.0 ft; Cable Length - meters - 9.0 m; Poles - 3-Pole; Wire-Pin Code - U.S. Std. Color Code; Wire-Pin Colors - Green, Black, White; Voltage - 600VAC/DC; Amps - 13A; Connector Material - PVC Body, Epoxy Coated Zinc Nut; Cable Type - Yellow PVC, 16 AWG; Connector Mating Size - 7/8 in -16 UN; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Mini-Change®
UPC | 786788430160 |
---|---|
Color | Yellow |
UNSPSC | 31163101 |
Certifications | CSA and RoHS certified, UL listed |
Material | Gold over Nickel |
Length | 30' |
Voltage | 600 |
Amperage | 13 | Specification | Detailed Specifications |