Molex - 103000C01F030 - 13A 600V AC/DC Brad® Mini-Change® Straight Female Single-Ended Cordset

CAD$26.97

Product code: DWH103000C01F030

Manufacturer: Molex

Part Number: 103000C01F030

 Available from Manufacturer

Details

Mini-Change® A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 30.0m Length

UPC 786788430382
Color Yellow
UNSPSC 31163101
Special Features A-Size (7/8 in - 16 UN-2B)
Certifications CSA certified, UL listed
Application(how its used) HYDRAULIC VALVE, LIMIT SWITCH, PHOTOELECTRIC SENSOR, PROXIMITY SENSOR
Material Die Cast Black Epoxy Electrocoated Zinc Coupling Nut, Gold Plated Palladium Nickel Alloy Contact, Hypalon Conductor Insulation, Pvc Connector Face, Molded Pvc Body
Length 36"
Voltage 600
Amperage 13
Specification  Detailed Specifications