Molex - 103002A01F060 - 6' 13Amp 600V 3P Woodhead/Molex Brad® Mini-Change® STOOW A-Size Single-Ended Cordset, Yellow

CAD$27.38

Product code: DWH103002A01F060

Manufacturer: Molex

Part Number: 103002A01F060

 Available from Manufacturer

Details

Mini-Change® A-Size Single-Ended Cordset, 3 Poles, Male (Straight) to Pigtail, 1.83m Length

UPC 786788432034
Color Yellow
UNSPSC 31163101
Certifications CSA and RoHS certified, UL listed
Application(how its used) ASSEMBLY LINE, CONVEYOR, HP MOTOR, LIMIT SWITCH, MATERIAL HANDLING SYSTEM, PACKAGING, FOOD PROCESSING EQUIPMENT, PHOTOELECTRIC SENSOR, PNEUMATIC/HYDRAULIC VALVE, PROXIMITY SWITCH, SOLENOID, TRANSFER
Material Copper Alloy
Length 6'
Voltage 600
Amperage 13
Poles 3
Specification  Detailed Specifications