Molex - 103002A01F120 - 12' 600V 13Amp Woodhead Molex Mini-Change® A-Size Single-Ended Cordset, Yellow

CAD$35.63

Product code: DWH103002A01F120

Manufacturer: Molex

Part Number: 103002A01F120

 Available from Manufacturer

Details

Mini-Change® A-Size Single-Ended Cordset, 3 Poles, Male (Straight) to Pigtail, 3.66m Length

UPC 786788432065
Color Yellow
UNSPSC 31163101
Certifications CSA and RoHS certified, UL listed
Material Epoxy Coated Zinc Nut, PVC Body
Length 12.0'
Voltage 600
Amperage 13
Poles 3
Specification  Detailed Specifications