Molex - 104000A01F120 - 12' 10Amp 600V 4P Brad® Woodhead / Molex Mini-Change® STOOW A-Size Single-Ended Cordset, Yellow

CAD$47.66

Product code: DWH104000A01F120

Manufacturer: Molex

Part Number: 104000A01F120

 Available from Manufacturer

Details

Mini-Change® A-Size Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 3.66m Length, Zinc Coupling Nut

UPC 786788388102
Color Yellow
UNSPSC 31163101
Certifications CSA and RoHS certified, UL listed
Application(how its used) ASSEMBLY LINE, CONVEYOR, HP MOTOR, LIMIT SWITCH, MATERIAL HANDLING SYSTEM, PACKAGING, FOOD PROCESSING EQUIPMENT, PHOTOELECTRIC SENSOR, PNEUMATIC/HYDRAULIC VALVE, PROXIMITY SWITCH, SOLENOID, TRANSFER
Material Copper Alloy
Length 12'
Voltage 600
Amperage 10
Poles 4
Specification  Detailed Specifications