Molex - 105000A01F120 - 12' 8Amp 600V 5P Woodhead/Molex Brad® Mini-Change® STOOW A-Size Single-Ended Cordset, Yellow

CAD$57.12

Product code: DWH105000A01F120

Manufacturer: Molex

Part Number: 105000A01F120

 Available from Manufacturer

Details

Mini-Change® A-Size Single-Ended Cordset, 5 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 3.66m (12.0') Length

UPC 786788432553
Color Yellow
UNSPSC 31163101
Certifications CSA and RoHS certified, UL listed
Material Copper Alloy
Length 12'
Voltage 600
Amperage 8
Poles 5
Specification  Detailed Specifications