Molex - 1447 - 15Amp 125V 2P 3-Wire Woodhead® Super-Safeway™ Polarized Straight Blade Plug, Yellow

CAD$15.90

Product code: DWH1447

Manufacturer: Molex

Part Number: 1447

 Available from Manufacturer

Details

Super-Safeway® Plug, 2 Pole/3 Wire, NEMA 5-15, 125V

UPC 786788701024
Color Yellow
UNSPSC 39121402
Certifications CSA and RoHS certified, UL listed
Material Nickel Plated Brass Blade, Neotex Paracril OZO Rubber Housing
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications