Molex - 15050-1 - 1.5' 15Amp 120V Woodhead® Safeway® In-Line Commercial GFCI, Yellow

CAD$89.06

Product code: DWH150501

Manufacturer: Molex

Part Number: 15050-1

 Available from Manufacturer

Details

Safeway® In-Line Commercial GFCI, Manual Reset, Molded NEMA 5-15, 15A, 120V, 0.61m (2.0' )Cord Length

UPC 786788283995
Color Yellow
UNSPSC 26121536
Certifications RoHS certified, UL listed
Material Nylon
Diameter Cord Diameter: 0.370"
Length 1.5'
Voltage 120
Amperage 15
Specification  Detailed Specifications