Molex - 15W47 - 15A 120V Woodhead® Watertite® Wet-Location Connector

CAD$39.98

Product code: DWH15W47

Manufacturer: Molex

Part Number: 15W47

  In Stock in Gescan

Details

Watertite® Connector, 2 Pole/3 Wire, NEMA 5-15, 125V, Cord Grip Body Size F2

UPC 786788711023
Color Yellow
UNSPSC 39121400
Certifications CSA and RoHS certified, UL listed
Material Neotex
Specification  Detailed Specifications