View as
  1. Legrand - CR15-W
    Product Code: PASCR15W

    15Amp 125V Commercial Spec Grade Duplex Receptacle - Side Wire. FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-cont...

    Learn More

      In Stock in Gescan

    CAD$2.65
  2. Legrand - CR15-I
    Product Code: PASCR15I

    15Amp 125V Commercial Spec Grade Duplex Receptacle - Side Wire. FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-cont...

    Learn More

      In Stock in Gescan

    CAD$2.65
  3. Legrand - IG5262
    Product Code: PASIG5262

    Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt. FEATURES AND BENEFITS: • RoHS Compliant • IG symbol and Isolated Ground markings for easy identification and circuit delineation. • Triple-wipe brass contacts ensure lasting, positive contact with plug blades. • High-impact resistant nylon face...

    Learn More

      In Stock in Gescan

    CAD$9.38
  4. Cooper Wiring - 826V
    Product Code: CWD826V

    Commercial Specification Grade Straight Blade Receptacles - 15A-250V, NEMA 6-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

    Learn More

      In Stock in Gescan

    CAD$9.01
  5. Legrand - CR15
    Product Code: PASCR15

    15Amp 125V Commercial Spec Grade Duplex Receptacle - Side Wire. FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-cont...

    Learn More

      In Stock in Gescan

    CAD$2.65
  6. Legrand - CRB5262-W
    Product Code: PASCRB5262W

    15Amp 125V Construction Specification Grade Duplex Receptacle - Back & Side Wire. FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily acc...

    Learn More

      In Stock in Gescan

    CAD$4.27
  7. Cooper Wiring - CR15W
    Product Code: CWDCR15W

    Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

    Learn More

      In Stock in Gescan

    CAD$4.37
  8. Cooper Wiring - 6252W-BU
    Product Code: CWD6252W

    Commercial Specification Grade Straight Blade Receptacles - Decorator 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

    Learn More

      In Stock in Gescan

    CAD$7.24
  9. Legrand - CRB5262
    Product Code: PASCRB5262

    15Amp 125V Construction Specification Grade Duplex Receptacle - Back & Side Wire. FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily acc...

    Learn More

      In Stock in Gescan

    CAD$4.08
  10. Legrand - CR15-GRY
    Product Code: PASCR15GRY

    15Amp 125V Commercial Spec Grade Duplex Receptacle - Side Wire. FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-cont...

    Learn More

     Available from Manufacturer

    CAD$2.65
  11. Legrand - CRB5262-RED
    Product Code: PASCRB5262RED

    15Amp 125V Construction Specification Grade Duplex Receptacle - Back & Side Wire. FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily acc...

    Learn More

     Available from Manufacturer

    CAD$5.57
  12. Legrand - PS5262
    Product Code: PASPS5262

    Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt. FEATURES AND BENEFITS: • RoHS Compliant • Heavy-duty, brass strap for added strength and ground conductivity. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Strap tabs wrap around face to prevent strap from separating from face a...

    Learn More

     Available from Manufacturer

    CAD$24.12
  13. Cooper Wiring - CR15V
    Product Code: CWDCR15V

    Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

    Learn More

     Available from Manufacturer

    CAD$4.37
View as