View as
  1. Legrand - 5651-W
    Product Code: PAS5651W

    Heavy-Duty Spec Grade Single Receptacle Side Wire 15amp 250volt. FEATURES AND BENEFITS: • Auto-ground clip assures positive ground. • Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. • Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength. • Backed-out tr-drive steel termina...

    Learn More

      In Stock in Gescan

    CAD$14.45
  2. Cooper Wiring - 816V
    Product Code: CWD816V

    Standard Single Receptacles. Longer, wider strap provides 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation fl...

    Learn More

      In Stock in Gescan

    CAD$6.46
  3. Cooper Wiring - 817W
    Product Code: CWD817W

    Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

    Learn More

      In Stock in Gescan

    CAD$5.30
  4. Cooper Wiring - 817V
    Product Code: CWD817V

    Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

    Learn More

      In Stock in Gescan

    CAD$5.30
  5. Cooper Wiring - 816W-BOX
    Product Code: CWD816W

    Standard Single Receptacles. Longer, wider strap provides 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation fl...

    Learn More

      Limited quantity: 249 In Stock

    CAD$6.30
View as