20 amp - Duplex

View as
  1. Legrand - 5862-W
    Product Code: PAS5862W

    FEATURES AND BENEFITS: • RoHS Compliant • Heavy-duty, brass strap for added strength and ground conductivity. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Strap tabs wrap around face to prevent strap from separating from face and back body. • Easily accessed break-off, line-contact connecting t...

    Learn More

      In Stock in Gescan

    CAD$41.20
  2. Cooper Wiring - 826V
    Product Code: CWD826V

    Commercial Specification Grade Straight Blade Receptacles - 15A-250V, NEMA 6-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

    Learn More

      In Stock in Gescan

    CAD$9.89
  3. Legrand - CR20-I
    Product Code: PASCR20I

    Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt. FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-co...

    Learn More

      In Stock in Gescan

    CAD$3.76
  4. Cooper Wiring - 826W-BOX
    Product Code: CWD826W

    Commercial Specification Grade Straight Blade Receptacles - 15A-250V, NEMA 6-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

    Learn More

      In Stock in Gescan

    CAD$9.89
  5. Legrand - CR20-BK
    Product Code: PASCR20BK

    Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt. FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-co...

    Learn More

      In Stock in Gescan

    CAD$3.76
  6. Legrand - CR20
    Product Code: PASCR20

    Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt. FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-co...

    Learn More

      In Stock in Gescan

    CAD$3.76
  7. Legrand - CRB5362-W
    Product Code: PASCRB5362W

    20Amp 125V Construction Spec Grade Duplex Receptacle, Back & Side Wire. FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-of...

    Learn More

      In Stock in Gescan

    CAD$12.26
  8. Cooper Wiring - CR20W
    Product Code: CWDCR20W

    Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

    Learn More

      In Stock in Gescan

    CAD$5.74
  9. Cooper Wiring - 6352W-BU
    Product Code: CWD6352W

    Commercial Specification Grade Straight Blade Receptacles - Decorator 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

    Learn More

      In Stock in Gescan

    CAD$8.43
  10. Legrand - CRB5362-RED
    Product Code: PASCRB5362RED

    20Amp 125V Construction Spec Grade Duplex Receptacle, Back & Side Wire. FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-of...

    Learn More

     Available from Manufacturer

    CAD$12.26
  11. Legrand - TR20I
    Product Code: PASTR20I

    20Amp 125V Tamper-Resistant Commercial Grade Receptacle. FEATURES AND BENEFITS: • Dual mechanical shutter system to help prevent insertions of foreign objects. • High Impact resistant nylon face. • Auto-ground clip assures positive ground. • Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiri...

    Learn More

      In Stock in Gescan

    CAD$11.70
  12. Cooper Wiring - CR20V
    Product Code: CWDCR20V

    Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

    Learn More

      In Stock in Gescan

    CAD$5.74
View as