Pass & Seymour - CR20-I - 20Amp 125V Commercial Spec Grade Duplex Receptacle - Side Wire, Ivory

CAD$3.76

Product code: PASCR20I

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: CR20-I

  In Stock in Gescan

Details

Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt.

FEATURES AND BENEFITS:

• RoHS Compliant
• Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.
• .032 inch thick, brass, triple-wipe power contacts for lasting retention.
• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
• Impact-resistant nylon face and thermoplastic back body.
• Accepts #14 - #10 AWG solid or stranded copper or copper-clad wire.
• Terminal compartments isolated from each other for positive conductor containment.
• Tri-drive terminal and mounting screws.
• Auto-ground clip assures positive ground.

UPC 785007119169
Color Ivory
UNSPSC 39121406
Special Features Side Wire
Certifications CSA certified, UL listed, RoHS Compliant
Material Impact-resistant nylon face and thermoplastic back body
Height 3.281 in
Width 1.322 in
Voltage 125
Amperage 20
Poles 2
Specification  Detailed Specifications