Pass & Seymour - TR20I - 20Amp 125V 2-Pole/3-Wire Tamper-Resistant Commercial Grade Duplex Receptacle, Ivory

CAD$11.70

Product code: PASTR20I

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: TR20I

  In Stock in Gescan

Details

20Amp 125V Tamper-Resistant Commercial Grade Receptacle.

FEATURES AND BENEFITS:

• Dual mechanical shutter system to help prevent insertions of foreign objects.
• High Impact resistant nylon face.
• Auto-ground clip assures positive ground.
• Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.
• Backed-out tri-drive steel terminal screws. Side wire only.

UPC 785007241624
Color Ivory
UNSPSC 39121406
Special Features Side Wire Only, Tamper-Resistant
Certifications CSA certified, UL listed, cULus listed
Material High Impact Resistant Nylon Face
Height 3.28 in
Width 1.32 in
Voltage 125
Amperage 20
Poles 2
Specification  Detailed Specifications