Appleton - FSK5-15 - 15Amp 125V 2P/3W Non-Locking “U” Shaped Grounding Type Receptacle, Malleable Iron

CAD$153.41

Product code: APPFSK515

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: FSK5-15

 Available from Manufacturer

Details

Appleton FSK5-15 Receptacle With Box Cover, Number Of Poles: 2, Number Of Wires: 3, Amperage Rating: 15 AMP, Voltage Rating: 125 V, Material: Malleable Iron, Nema Rating: NEMA 5-15R, Mounting: Box, For Use With Single Gang Device Boxes

UPC 781381397612
Special Features Covers have captive stainless steel screws to speed installation, prevent freezing of screws; Receptacle takes U shaped or round grounding contact plugs; Weatherproof, raintight and dust-tight; Receptacle cover has threaded aluminum cap; Furnished with re
Application(how its used) For Use With Single Gang Device Boxes
Material Malleable Iron
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications