Pass & Seymour - 5251-I - 15Amp 125V 2-Pole/3-Wire Heavy-Duty Spec Grade Single Receptacle - Side Wire, Ivory

CAD$14.96

Product code: PAS5251I

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5251-I

 Available from Manufacturer

Details

Heavy-Duty Spec Grade Single Receptacle, Side Wire 15amp 125volt.

FEATURES AND BENEFITS:

• Auto-ground clip assures positive ground.
• Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.
• Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength.
• Backed-out tri-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility.
• One-piece brass triple-wire power contacts for lasting retention.

UPC 785007525113
Color Ivory
UNSPSC 39121406
Special Features Side Wire
Certifications CSA Certified, UL Listed
Height 3.28 in
Width 1.32 in
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications