Pass & Seymour - 5262 - 15Amp 125V Hard Use Spec Grade Duplex Receptacle - Back & Side Wire, Brown

CAD$9.57

Product code: PAS5262

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5262

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

• RoHS Compliant
• Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly.
• .032 inch thick, brass, triple-wipe power contacts for lasting retention.
• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
• Impact-resistant nylon face.
• 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors.
• Terminal compartments isolated from each other for positive conductor containment.
• Tri-drive terminal and mounting screws.
• Auto-ground clip assures positive ground.

UPC 785007526202
Color Brown
UNSPSC 39121406
Special Features Back, Side Wire
Certifications CSA certified, UL listed
Material Nylon
Height 3.28 in
Width 1.32 in
Voltage 125
Amperage 15
Specification  Detailed Specifications