Pass & Seymour - 5262-AI - 15Amp 125V 2-Pole/3-Wire Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle - Back & Side Wire, Ivory

CAD$25.87

Product code: PAS5262AI

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5262-AI

 Available from Manufacturer

Details

15Amp 125V 2-Pole/3-Wire Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle - Back & Side Wire, Ivory.

FEATURES AND BENEFITS:

• RoHS Compliant
• One-piece brass mounting strap with integral ground.
• Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body.
• Two drive screws anchor strap to back body and face.
• Exclusive patented feature, circuit label on face allows permanent circuit identification.
• .036 inch thick, brass, triple-wipe power contacts for lasting retention.
• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
• Impact-resistant nylon face and back body.
• Oversized #10 deep tri-drive head brass terminal and ground screws.
• Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.
• External screw-pressure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection.
• Line terminals accept #14 -- #10 AWG stranded or solid copper clad conductors.
• Auto-ground clip assures positive ground.
• Corrosion-resistant models have nickel-plated straps and contacts.

UPC 785007528053
Color Ivory
UNSPSC 39121406
Special Features Back, Side Wire
Certifications CSA certified, UL listed
Material Nylon
Height 3.281 in
Width 1.625 in
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications