Pass & Seymour - 5262-BLSP - 15Amp 125V Specification Grade Surge Protective Duplex Receptacle, Blue

CAD$70.33

Product code: PAS5262BLSP

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5262-BLSP

  In Stock in Gescan

Details

Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 15amp 125volt, Blue.

UPC 785007193886
Color Blue
UNSPSC 39121406
Special Features Audible Alarm with LED Monitor, Isolated Ground
Certifications cULus Listed, Federal Spec
Application(how its used) Designed for the commercial market, residential and industrial application, capable of withstanding heavy use.
Material Thermoplastic
Height 3.82 in
Width 1.75 in
Voltage 125
Amperage 15
Specification  Detailed Specifications