Pass & Seymour - 5351-W - 20Amp 125V 2-Pole/3-Wire Heavy-Duty Spec Grade Single Receptacle - Side Wire, White

CAD$22.87

Product code: PAS5351W

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5351-W

  In Stock in Gescan

Details

Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt.

FEATURES AND BENEFITS:

• Auto-ground clip assures positive ground.
• Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.
• Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength.
• Backed-out tr-drive steel terminal screws. Internal screw-pressure-plate side wire capability.
• One-piece brass triple-wire power contacts for lasting retention.

UPC 785007535150
Color White
UNSPSC 39121406
Special Features Side Wire
Certifications CSA certified, UL listed
Height 3.28 in
Width 1.32 in
Voltage 125
Amperage 20
Poles 2
Specification  Detailed Specifications