Pass & Seymour - 5651 - 15Amp 250V 2-Pole/3-Wire Heavy-Duty Spec Grade Single Receptacle, Brown

CAD$14.25

Product code: PAS5651

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5651

  In Stock in Gescan

Details

Heavy-Duty Spec Grade Single Receptacle Side Wire 15amp 250volt.

FEATURES AND BENEFITS:

• Auto-ground clip assures positive ground.
• Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.
• Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength.
• Backed-out tr-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility.
• One-piece brass triple-wire power contacts for lasting retention.

UPC 785007565102
Color Brown
UNSPSC 39121406
Special Features Side Wire
Certifications CSA Certified, UL Listed
Height 3.28 in
Width 1.32 in
Voltage 250
Amperage 15
Poles 2
Specification  Detailed Specifications