Pass & Seymour - 5662 - 15Amp 250V 2-Pole/3-Wire Heavy-Duty Spec Grade Duplex Receptacle - Back & Side Wire, Brown

CAD$28.45

Product code: PAS5662

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5662

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

• RoHS Compliant
• Heavy-duty, brass strap for added strength and ground conductivity.
• .032 inch thick, brass, triple-wipe power contacts for lasting retention.
• Strap tabs wrap around face to prevent strap from separating from face and back body.
• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
• High strength nylon face.
• Internal screw-pressure-plate back and side wired to accept #14 and #10 AWG stranded or solid copper or copper-clad conductors.
• Eight back wire holes.
• Auto-ground clip assures positive ground.

UPC 785007566208
Color Brown
UNSPSC 39121406
Special Features Back, Side Wire
Certifications CSA certified, UL listed
Material Nylon
Voltage 250
Amperage 15
Poles 2
Specification  Detailed Specifications