Pass & Seymour - 5671 - 15Amp 250V Heavy-Duty Spec Grade Single Receptacle - Back & Side Wire, Brown

CAD$25.80

Product code: PAS5671

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5671

  In Stock in Gescan

Details

15Amp 250V Heavy-Duty Spec Grade Single Receptacle - Back & Side Wire, Brown

FEATURES AND BENEFITS:

• RoHS Compliant
• Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.
• One-piece brass, triple-wipe power contacts for lasting retention.
• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
• Impact-resistant nylon face and thermoplastic back body.
• Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire.
• Terminal compartments isolated from each other for positive conductor containment.
• Tri-drive terminal and mounting screws.
• Auto-ground clip assures positive ground.

UPC 785007548921
Color Brown
UNSPSC 39121406
Special Features Back,Side Wire
Certifications CSA certified, UL listed, Federal Spec
Material Impact-resistant nylon face and thermoplastic back body
Height 3.28 in
Width 1.32 in
Voltage 250
Amperage 15
Specification  Detailed Specifications