Pass & Seymour - CR15-I - 15Amp 125V Commercial Spec Grade Duplex Receptacle - Side Wire, Ivory

CAD$2.65

Product code: PASCR15I

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: CR15-I

  In Stock in Gescan

Details

15Amp 125V Commercial Spec Grade Duplex Receptacle - Side Wire.

FEATURES AND BENEFITS:

• RoHS Compliant
• Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.
• .032 inch thick, brass, triple-wipe power contacts for lasting retention.
• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
• Impact-resistant nylon face and thermoplastic back body.
• Accepts #14 - #10 AWG solid or stranded copper or copper-clad wire.
• Terminal compartments isolated from each other for positive conductor containment.
• Tri-drive terminal and mounting screws.
• Auto-ground clip assures positive ground.

UPC 785007119060
Color Ivory
UNSPSC 39121406
Special Features Side Wire
Certifications CSA and UL Listed
Material Nylon Face, Thermoplastic Body
Height 3.281 in
Width 1.322 in
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications