Pass & Seymour - CR15-W - 15Amp 125V Commercial Spec Grade Duplex Receptacle - Side Wire, White

CAD$2.65

Product code: PASCR15W

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: CR15-W

  In Stock in Gescan

Details

15Amp 125V Commercial Spec Grade Duplex Receptacle - Side Wire.

FEATURES AND BENEFITS:

• RoHS Compliant
• Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.
• .032 inch thick, brass, triple-wipe power contacts for lasting retention.
• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
• Impact-resistant nylon face and thermoplastic back body.
• Accepts #14 - #10 AWG solid or stranded copper or copper-clad wire.
• Terminal compartments isolated from each other for positive conductor containment.
• Tri-drive terminal and mounting screws.
• Auto-ground clip assures positive ground.

UPC 785007119084
Color White
UNSPSC 39121406
Special Features Side Wire
Certifications CSA and UL Listed
Material Nylon
Height 3.281 in
Width 1.322 in
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications