Pass & Seymour - CRB5262-RED - 15Amp 125V Construction Specification Grade Duplex Receptacle - Back & Side Wire, Red

CAD$5.57

Product code: PASCRB5262RED

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: CRB5262-RED

 Available from Manufacturer

Details

15Amp 125V Construction Specification Grade Duplex Receptacle - Back & Side Wire.

FEATURES AND BENEFITS:

• RoHS Compliant
• Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.
• .032 inch thick, brass, triple-wipe power contacts for lasting retention.
• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
• Impact-resistant nylon face and thermoplastic back body.
• 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors.
• Terminal compartments isolated from each other for positive conductor containment.
• Tri-drive terminal and mounting screws.
• Auto-ground clip assures positive ground.

UPC 785007210200
Color Red
UNSPSC 39121406
Special Features Back, Side Wire
Certifications CSA Certified, UL Listed
Material Thermoplastic
Height 3.281 in
Width 1.322 in
Voltage 125
Amperage 15
Specification  Detailed Specifications