Pass & Seymour - CRB5262-W - 15Amp 125V Construction Specification Grade Duplex Receptacle - Back & Side Wire, White

CAD$4.27

Product code: PASCRB5262W

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: CRB5262-W

  In Stock in Gescan

Details

15Amp 125V Construction Specification Grade Duplex Receptacle - Back & Side Wire.

FEATURES AND BENEFITS:

• RoHS Compliant
• Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.
• .032 inch thick, brass, triple-wipe power contacts for lasting retention.
• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
• Impact-resistant nylon face and thermoplastic back body.
• 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors.
• Terminal compartments isolated from each other for positive conductor containment.
• Tri-drive terminal and mounting screws.
• Auto-ground clip assures positive ground.

UPC 785007210163
Color White
UNSPSC 39121406
Special Features Back, Side Wire
Certifications CSA certified, UL listed, Federal Spec
Material Impact-resistant nylon face and thermoplastic back body
Height 3.281 in
Width 1.322 in
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications